missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Normal Phase Resprep SPE Cartridges
Click to view available options
Volume (Metric):
500 mg/3 mL
6 mL, 1000 mg
Base Material:
Florisil PTFE Frits
Silica, PTFE Frits
Tube Size:
3 mL, 500 mg
6 mL, 1,000 mg
Description
- Manufactured using high density polypropylene
- May be processed by any of these techniques: positive pressure, sidearm flask, centrifuge or vacuum manifold
Specifications
Specifications
| Adsorbent Type | Hydrophilic (Polar) |
| Base Material | Florisil PTFE Frits |
| Column Phase | Normal |
| For Use With (Application) | Used to Extract Hydrophilic Analytes From Non-Polar Matrices, Such as Organic Solvents (e.g., Polar Contaminants From Sample Extracts) |
| Type | SPE Cartridge |
| Volume (Metric) | 6 mL, 1000 mg |
| Material | HDPE, Polyethylene Frits |
| Tube Size | 6 mL, 1,000 mg |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction