missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Normal Phase Resprep SPE Cartridges

Product Code. 13119942
Encompass_Preferred
Click to view available options
Volume (Metric):
500 mg/3 mL
6 mL, 1000 mg
Base Material:
Florisil PTFE Frits
Silica, PTFE Frits
Tube Size:
3 mL, 500 mg
6 mL, 1,000 mg
This item is not returnable. View return policy

Product Code. 13119942

Brand: Restek™ 24034

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Hydrophilic (polar) adsorbents used to extract hydrophilic analytes from nonpolar matrices.

  • Manufactured using high density polypropylene
  • May be processed by any of these techniques: positive pressure, sidearm flask, centrifuge or vacuum manifold

Specifications

Adsorbent Type Hydrophilic (Polar)
Base Material Florisil PTFE Frits
Column Phase Normal
For Use With (Application) Used to Extract Hydrophilic Analytes From Non-Polar Matrices, Such as Organic Solvents (e.g., Polar Contaminants From Sample Extracts)
Type SPE Cartridge
Volume (Metric) 6 mL, 1000 mg
Material HDPE, Polyethylene Frits
Tube Size 6 mL, 1,000 mg
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.