missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ MXT Low-Dead-Volume Y Connector Kits for Metal Columns
Click to view available options
For Use With:
For 0.28 mm I.D. Tubing
For 0.53 mm I.D. Tubing
Diameter (Metric) Inner:
0.28 mm
0.53 mm
Description
- Siltek treated to make them inert to active compounds
- Can be used at temperatures up to 430°C without degrading the deactivated layer
- Includes MXT union, three 1/32 in. ferrules and nuts
Specifications
Specifications
| Type | Connector |
| Diameter (Metric) Inner | 0.53 mm |
| Includes | MXT union, three 1/32 in. ferrules and nuts |
| For Use With | For 0.53 mm I.D. Tubing |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction