missing translation for 'onlineSavingsMsg'
Learn More

Restek™ MXT™-5 Capillary Columns, 30 m

Product Code. 15483643
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
0.28 mm
Film Thickness:
0.25 μm
This item is not returnable. View return policy

Product Code. 15483643

Brand: Restek™ 70224

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Low-polarity phase Crossbond™ 5% diphenyl/95% dimethyl polysiloxane

  • Tight monomodal distribution and extremely low bleed
  • Equivalent to USP G27, G36 phases

Specifications

Max. Temperature 445°C
Diameter (Metric) Inner 0.28 mm
Stationary Phase Mxt™-5
USP Type G27, G36
For Use With (Application) Hydrocarbon Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 0.25 μm
Temperature Range -60°C to +430°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Low polar
Coating Siltek™
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.