missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ MLE Capillary Tool Kits
Conveniently provide the tools necessary for installing and maintaining capillary columns
Brand: Restek™ 22184
Code : Z3
Additional Details : Weight : 1.00000kg
Description
All kits include these components:
- Brushes: 0.125 in., 0.375 in.., 0.25 in.. nylon brushes; 0.25 in.., 0.375 in.., 0.188 in.. stainless steel wire tube brushes; stainless steel surface brush
- Six stainless steel jet reamers (0.25 to 0.65mm OD)
- Open-end wrenches: 0.25 x 0.3125 in.. and 0.375 x 0.438 in.
- Rubber-tipped slide-lock tweezers; Pipe cleaner, 12 in.; Cotton tip swabs, 25/Pk, High temperature string, 1m
- Scoring wafers with handles
- Inlet liner removal tool; Septum puller and mini wool puller/inserter tool; 4 in. tapered needle file
- Swivel head flashlight and pocket magnifier, 15cm compact steel ruler
- Mini hand drill set
MLE Capillary Tool Kit for Agilent™ GCs (Mfr. No. 22186) also includes:
- Capillary installation gauge for Agilent GCs
- Injector wrench for Agilent GCs
- Septum nut removal tool
- 0.438 x 0.5 in. open end wrench
- 0.5 x 0.563 in. open end wrench
- 0.438 x 0.5 in. open end wrench
- 0.5 x 0.563 in. open end wrench
- Capillary installation gauge for Shimadzu GCs
- Injector wrench for Shimadzu GCs
- 6mm x 7mm open end wrench
- 8mm x 10mm open end wrench
- 16mm x 17mm open end wrench
- Capillary installation gauge for Thermo Scientific GCs
- Liner cap removing tool for Thermo Scientific GCs
- 6mm x 7mm open end wrench
- 8mm x 10mm open end wrench
- 16mm x 17mm open end wrench
- Capillary installation gauge for Varian GCs
- 0.438 x 0.5 in. open end wrench
- 0.5 x 0.563 in. open end wrench
Specifications
MLE Capillary Tool Kit | |
Capillary installation gauge, Nylon brushes, Stainless Steel wire tube and surface brushes, Stainless Steel jet reamers, open end wrenches, slide-lock tweezers, scoring wafers, inlet liner removal tool, septum puller, mini Wool puller/inserter tool, 4 in. tapered needle file, swivel head flashlight, mini hand drill set, 15 cm compact Steel ruler, pocket magnifier, high-temperature string, pipe cleaner, Cotton tip swabs | |
Varian Gas Chromatography for Capillary Column Installation and Maintenance |