missing translation for 'onlineSavingsMsg'
Learn More

Restek™ MLE Capillary Tool Kits

Conveniently provide the tools necessary for installing and maintaining capillary columns

Brand:  Restek™ 22182

Code : Z3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13151532

  • £730.84 / Each
Estimated Shipment: 01-07-2024
to see stock.
Add to basket

Description

Description

All kits include these components:

  • Brushes: 0.125 in., 0.375 in.., 0.25 in.. nylon brushes; 0.25 in.., 0.375 in.., 0.188 in.. stainless steel wire tube brushes; stainless steel surface brush
  • Six stainless steel jet reamers (0.25 to 0.65mm OD)
  • Open-end wrenches: 0.25 x 0.3125 in.. and 0.375 x 0.438 in.
  • Rubber-tipped slide-lock tweezers; Pipe cleaner, 12 in.; Cotton tip swabs, 25/Pk, High temperature string, 1m
  • Scoring wafers with handles
  • Inlet liner removal tool; Septum puller and mini wool puller/inserter tool; 4 in. tapered needle file
  • Swivel head flashlight and pocket magnifier, 15cm compact steel ruler
  • Mini hand drill set

MLE Capillary Tool Kit for Agilent™ GCs (Mfr. No. 22186) also includes:

  • Capillary installation gauge for Agilent GCs
  • Injector wrench for Agilent GCs
  • Septum nut removal tool
  • 0.438 x 0.5 in. open end wrench
  • 0.5 x 0.563 in. open end wrench
MLE Capillary Tool Kit for PerkinElmer™ GCs (Mfr. No. 22185) also includes:
  • 0.438 x 0.5 in. open end wrench
  • 0.5 x 0.563 in. open end wrench
MLE Capillary Tool Kit for Shimadzu™ GCs (Mfr. No. 22182) also includes:
  • Capillary installation gauge for Shimadzu GCs
  • Injector wrench for Shimadzu GCs
  • 6mm x 7mm open end wrench
  • 8mm x 10mm open end wrench
  • 16mm x 17mm open end wrench
MLE Capillary Tool Kit for Thermo Scientific GCs (Mfr. No. 22183) also includes:
  • Capillary installation gauge for Thermo Scientific GCs
  • Liner cap removing tool for Thermo Scientific GCs
  • 6mm x 7mm open end wrench
  • 8mm x 10mm open end wrench
  • 16mm x 17mm open end wrench
MLE Capillary Tool Kit for Varian™ GCs (Mfr. No. 22184) also includes:
  • Capillary installation gauge for Varian GCs
  • 0.438 x 0.5 in. open end wrench
  • 0.5 x 0.563 in. open end wrench

Specifications

Specifications

MLE Capillary Tool Kit
Capillary installation gauge, injector wrench, Nylon brushes, Stainless Steel wire tube and surface brushes, Stainless Steel jet reamers, open end wrenches, slide-lock tweezers, scoring wafers, inlet liner removal tool, septum puller, mini Wool puller/inserter tool, 4 in. tapered needle file, swivel head flashlight, mini hand drill set, 15 cm compact Steel ruler, pocket magnifier, high-temperature string, pipe cleaner, Cotton tip swabs
Shimadzu Gas Chromatography for Capillary Column Installation and Maintenance
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers