missing translation for 'onlineSavingsMsg'
Learn More

Restek™ MicroPulse Pulse Dampers

Product Code. 15489983
Encompass_Preferred
Change view
Click to view available options
Material:
PEEK
Pressure:
5000 psi
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Pressure
15489983 PEEK 5000 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15489983 Supplier Restek™ Supplier No. 25239
 Restricted Item
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Compact unit can be placed almost anywhere

The MiniPulse pulse damper is ideal for applications where minimizing the total system volume is critical.

  • Compact unit
  • Small
  • 160μL dead volume at atmospheric pressure
  • Diameter: 2.5 x 1.5 in.

Specifications

For Use With (Application) For Applications Where Minimizing The Total System Volume is Critical
Material PEEK
Pressure 5000 psi
Volume (Metric) 160 μL
Type Minipulse Pulse Dampener
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.