missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Micropacked GC Columns: Mole Sieve

Efficient, inert, and flexible micropacked columns are highly efficient and provide good sample capacity, resulting in a powerful tool for solving many difficult application problems.

Brand:  Restek™ 19002

Code : Z3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12958789

  • £267.41 / Each
Estimated Shipment: 03-07-2024
to see stock.
Add to basket

Description

Description

  • Increased efficiency over traditional packed columns
  • Higher capacity than PLOT columns
  • Made from inert, flexible, SilcoSmooth tubing
  • Standard coils fit all instruments; no special instrument configurations required
Efficient, Inert, and Flexible
  • Unsurpassed inertness of SilcoSmooth tubing is based on Siltek deactivation
  • This allows the column to be flexed and coiled without any fear of chipping or cracking the inert surface
Easy to Install - Multiple Internal Diameters
  • Designed to fit packed and capillary injection systems
  • Standard wall (1/16 in. OD) micropacked columns offer improved efficiency in packed column instruments without the expense of converting to capillary injection systems
  • Smaller OD (0.95mm OD) micropacked columns install easily into a capillary injector, using slightly larger ferrules
  • Operate at flows exceeding 10 cc/min. for trouble-free operation
Braided Wire End Plugs
  • Braided wires are inserted into the column and secured by making a small crimp near the column outlet
  • End plugs are Siltek treated which makes the sample contacts only inert surfaces
  • Mesh Size: 80/100

Order Info

Custom packed and micropacked columns also available by request.

Specifications

Specifications

3.3 ft.
0.03 in.
300°C
1 m
Mole Sieve 5Å
0.75 mm
0.037 in.
Mole Sieve 5A
GC
Stainless Steel
80/100
0.95 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers