missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Micropacked GC Columns: Mole Sieve

Product Code. 12938789
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
1 m
2 m
Diameter (Metric) Outer:
0.95 mm
1.59 mm
Packing Material:
Mole Sieve 13X
Mole Sieve 5Å
Max. Temperature:
300°C
350°C
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Outer Packing Material Max. Temperature
12938789 2 m 1.59 mm Mole Sieve 5Å 300°C
12928789 1 m 1.59 mm Mole Sieve 5Å 300°C
12958789 1 m 0.95 mm Mole Sieve 5Å 300°C
12928799 2 m 1.59 mm Mole Sieve 13X 350°C
12918799 1 m 1.59 mm Mole Sieve 13X 350°C
12988789 2 m 0.95 mm Mole Sieve 5Å 300°C
12938799 1 m 0.95 mm Mole Sieve 13X 350°C
12948799 2 m 0.95 mm Mole Sieve 13X 350°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 12938789 Supplier Restek™ Supplier No. 19001
Estimated Shipment: 05-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Efficient, inert, and flexible micropacked columns are highly efficient and provide good sample capacity, resulting in a powerful tool for solving many difficult application problems.

  • Increased efficiency over traditional packed columns
  • Higher capacity than PLOT columns
  • Made from inert, flexible, SilcoSmooth tubing
  • Standard coils fit all instruments; no special instrument configurations required

Efficient, Inert, and Flexible

  • Unsurpassed inertness of SilcoSmooth tubing is based on Siltek deactivation
  • This allows the column to be flexed and coiled without any fear of chipping or cracking the inert surface

Easy to Install - Multiple Internal Diameters

  • Designed to fit packed and capillary injection systems
  • Standard wall (1/16 in. OD) micropacked columns offer improved efficiency in packed column instruments without the expense of converting to capillary injection systems
  • Smaller OD (0.95mm OD) micropacked columns install easily into a capillary injector, using slightly larger ferrules
  • Operate at flows exceeding 10 cc/min. for trouble-free operation

Braided Wire End Plugs

  • Braided wires are inserted into the column and secured by making a small crimp near the column outlet
  • End plugs are Siltek treated which makes the sample contacts only inert surfaces
  • Mesh Size: 80/100

Order Info

Custom packed and micropacked columns also available by request.

Specifications

Max. Temperature 300°C
For Use With (Application) GC
Length (Metric) 2 m
Material Stainless Steel
Packing Material Mole Sieve 5Å
Mesh Size 80/100
Diameter (Metric) Inner 1 mm
Diameter (Metric) Outer 1.59 mm
Length (English) 6.56 ft.
Diameter (English) Inner 0.039 in.
Stationary Phase Mole Sieve 5A
Diameter (English) Outer 0.063 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.