missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Micropacked GC Columns: Hayesep R

Product Code. p-4911228
Encompass_Preferred
Click to view available options
Length (Metric):
1 m
2 m
Diameter (Metric) Inner:
0.75 mm
1 mm
Diameter (Metric) Outer:
0.95 mm
1.59 mm
Material:
Stainless Steel
Stainless Steel, Pre-conditioned
This item is not returnable. View return policy

Product Code. 12948809

Brand: Restek™ 19014

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Efficient, inert, and flexible micropacked columns are highly efficient and provide good sample capacity, resulting in a powerful tool for solving many difficult application problems.

  • Increased efficiency over traditional packed columns
  • Higher capacity than PLOT columns
  • Made from inert, flexible, SilcoSmooth tubing
  • Standard coils fit all instruments; no special instrument configurations required

Efficient, Inert, and Flexible

  • Unsurpassed inertness of SilcoSmooth tubing is based on Siltek deactivation
  • This allows the column to be flexed and coiled without any fear of chipping or cracking the inert surface

Easy to Install - Multiple Internal Diameters

  • Designed to fit packed and capillary injection systems
  • Standard wall (1/16 in. OD) micropacked columns offer improved efficiency in packed column instruments without the expense of converting to capillary injection systems
  • Smaller OD (0.95mm OD) micropacked columns install easily into a capillary injector, using slightly larger ferrules
  • Operate at flows exceeding 10 cc/min. for trouble-free operation

Braided Wire End Plugs

  • Braided wires are inserted into the column and secured by making a small crimp near the column outlet
  • End plugs are Siltek treated which makes the sample contacts only inert surfaces
  • Mesh Size: 100/120
  • Temperature Limits: Upto 250°C

Order Info

Custom packed and micropacked columns also available by request.

Specifications

Max. Temperature 250°C
For Use With (Application) GC
Length (Metric) 1 m
Material Stainless Steel
Packing Material HayeSep R
Mesh Size 100/120
Diameter (Metric) Inner 0.75 mm
Diameter (Metric) Outer 0.95 mm
Length (English) 3.3 ft.
USP Type S4
Diameter (English) Inner 0.03 in.
Stationary Phase Hayesep R
Diameter (English) Outer 0.037 in.
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.