missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Micropacked GC Columns: Hayesep R
Click to view available options
Length (Metric):
1 m
2 m
Diameter (Metric) Inner:
0.75 mm
1 mm
Diameter (Metric) Outer:
0.95 mm
1.59 mm
Material:
Stainless Steel
Stainless Steel, Pre-conditioned
Description
- Increased efficiency over traditional packed columns
- Higher capacity than PLOT columns
- Made from inert, flexible, SilcoSmooth tubing
- Standard coils fit all instruments; no special instrument configurations required
Efficient, Inert, and Flexible
- Unsurpassed inertness of SilcoSmooth tubing is based on Siltek deactivation
- This allows the column to be flexed and coiled without any fear of chipping or cracking the inert surface
Easy to Install - Multiple Internal Diameters
- Designed to fit packed and capillary injection systems
- Standard wall (1/16 in. OD) micropacked columns offer improved efficiency in packed column instruments without the expense of converting to capillary injection systems
- Smaller OD (0.95mm OD) micropacked columns install easily into a capillary injector, using slightly larger ferrules
- Operate at flows exceeding 10 cc/min. for trouble-free operation
Braided Wire End Plugs
- Braided wires are inserted into the column and secured by making a small crimp near the column outlet
- End plugs are Siltek treated which makes the sample contacts only inert surfaces
- Mesh Size: 100/120
- Temperature Limits: Upto 250°C
Order Info
Custom packed and micropacked columns also available by request.
Specifications
Specifications
| Max. Temperature | 250°C |
| For Use With (Application) | GC |
| Length (Metric) | 2 m |
| Material | Stainless Steel, Pre-conditioned |
| Mesh Size | 100/120 |
| Diameter (Metric) Inner | 1 mm |
| Diameter (Metric) Outer | 1.59 mm |
| USP Type | S4 |
| Stationary Phase | Hayesep R |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction