missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Micropacked GC Columns: Hayesep Q

Product Code. 12978809
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
1 m
2 m
Diameter (Metric) Inner:
0.75 mm
1 mm
Diameter (Metric) Outer:
0.95 mm
1.59 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Diameter (Metric) Outer
12978809 1 m 1 mm 1.59 mm
12988809 2 m 1 mm 1.59 mm
12928819 2 m 0.75 mm 0.95 mm
12918819 1 m 0.75 mm 0.95 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12978809 Supplier Restek™ Supplier No. 19016
Estimated Shipment: 05-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Efficient, inert, and flexible micropacked columns are highly efficient and provide good sample capacity, resulting in a powerful tool for solving many difficult application problems.

  • Increased efficiency over traditional packed columns
  • Higher capacity than PLOT columns
  • Made from inert, flexible, SilcoSmooth tubing
  • Standard coils fit all instruments; no special instrument configurations required

Efficient, Inert, and Flexible

  • Unsurpassed inertness of SilcoSmooth tubing is based on Siltek deactivation
  • This allows the column to be flexed and coiled without any fear of chipping or cracking the inert surface

Easy to Install - Multiple Internal Diameters

  • Designed to fit packed and capillary injection systems
  • Standard wall (1/16 in. OD) micropacked columns offer improved efficiency in packed column instruments without the expense of converting to capillary injection systems
  • Smaller OD (0.95mm OD) micropacked columns install easily into a capillary injector, using slightly larger ferrules
  • Operate at flows exceeding 10 cc/min. for trouble-free operation

Braided Wire End Plugs

  • Braided wires are inserted into the column and secured by making a small crimp near the column outlet
  • End plugs are Siltek treated which makes the sample contacts only inert surfaces
  • Mesh Size: 100/120
  • Temperature Limits: Upto 275°C

Order Info

Custom packed and micropacked columns also available by request.

Specifications

Max. Temperature 275°C
For Use With (Application) GC
Length (Metric) 1 m
Material Stainless Steel
Packing Material HayeSep Q
Mesh Size 100/120
Diameter (Metric) Inner 1 mm
Diameter (Metric) Outer 1.59 mm
Length (English) 3.3 ft.
USP Type S3
Diameter (English) Inner 0.039 in.
Stationary Phase Hayesep Q
Diameter (English) Outer 0.063 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.