Learn More
Restek™ Micropacked GC Columns: Hayesep Q
Efficient, inert, and flexible micropacked columns are highly efficient and provide good sample capacity, resulting in a powerful tool for solving many difficult application problems.
Brand: Restek™ 19018
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Increased efficiency over traditional packed columns
- Higher capacity than PLOT columns
- Made from inert, flexible, SilcoSmooth tubing
- Standard coils fit all instruments; no special instrument configurations required
- Unsurpassed inertness of SilcoSmooth tubing is based on Siltek deactivation
- This allows the column to be flexed and coiled without any fear of chipping or cracking the inert surface
- Designed to fit packed and capillary injection systems
- Standard wall (1/16 in. OD) micropacked columns offer improved efficiency in packed column instruments without the expense of converting to capillary injection systems
- Smaller OD (0.95mm OD) micropacked columns install easily into a capillary injector, using slightly larger ferrules
- Operate at flows exceeding 10 cc/min. for trouble-free operation
- Braided wires are inserted into the column and secured by making a small crimp near the column outlet
- End plugs are Siltek treated which makes the sample contacts only inert surfaces
- Mesh Size: 100/120
- Temperature Limits: Upto 275°C
Order Info
Custom packed and micropacked columns also available by request.
Specifications
3.3 ft. | |
0.03 in. | |
Hayesep Q | |
GC | |
Stainless Steel | |
100/120 | |
0.95 mm |
S3 | |
0.037 in. | |
275°C | |
1 m | |
HayeSep Q | |
0.75 mm |