missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Liners for Shimadzu 17A PTV GCs
Click to view available options
Quantity:
25/Pk.
5/Pk.
Each
Unit Size:
Pack of 5
Description
- Geometry: Straight
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- Packing: Deactivated Wool
- Liner ID: 1.6mm
- OD: 4mm
- Length: 95mm
Specifications
Specifications
| Quantity | Each |
| Length (Metric) | 0.95 cm |
| Packing Material | Deactivated Wool |
| Product Type | IP Straight Inlet Liner |
| Diameter (Metric) Inner | 0.16 cm |
| Diameter (Metric) Outer | 0.4 cm |
| For Use With (Equipment) | Shimadzu 17 A GCs Equipped with PTV Inlets |
| Liner Material | Borosilicate Glass |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction