missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Liner Seals for Varian 1078/1079 GCs
Click to view available options
Quantity:
10/Pk.
Description
- Material: Graphite
- I.D.: 5mm
- Max Temperature: 450°C
Specifications
Specifications
| Quantity | 10/Pk. |
| Temperature (Metric) Max | 450°C |
| Product Type | Liner Seals |
| Diameter (Metric) Inner | 0.5 cm |
| For Use With (Equipment) | Bruker/Varian 1078/1079 GCs |
| Liner Material | Graphite |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction