missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Intermediate-Polarity Deactivated Fused Silica Guard Columns and Transfer Lines
Description
- Wide range of applications
- Maximum temperature 325°C
- Diameters greater than 0.10mm tested with Grob test mix to ensure high inertness
Specifications
Specifications
| Length (Metric) | 5 m |
| Packing Material | Fused Silica |
| Polarity | Intermediate |
| Quantity | 1 Ea. |
| Diameter (Metric) | 0.363 ±0.012 mm |
| Type | Guard Column |
| Diameter (Metric) Inner | 0.05 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?