missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Instrument-Grade Stainless Steel Tubing
Click to view available options
Diameter (English) Inner:
0.01 in.
0.02 in.
0.03 in.
0.04 in.
0.21 in.
Diameter (English) Outer:
0.0625 in.
0.25 in.
Overall Length (English):
>100 ft.
25 ft.
Description
- Material: Instrument-grade 304 grade stainless steel
Order Info
Maximum continuous lengths are: 2000 ft. (1/16 in. OD) and 750 ft. (1/4 in. OD). The availability of long lengths is subject to inventory constraints. Lead times may vary depending on the continuous length needed. Please inquire before ordering.
Specifications
Specifications
| Type | Welded/Drawn Tubing |
| For Use With (Application) | For Providing Carrier, Fuel, Make-up or Auxiliary Gases to Laboratory Instruments |
| Diameter (English) Inner | 0.01 in. |
| Diameter (English) Outer | 0.0625 in. |
| Diameter (Metric) Outer | 0.158 cm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.62 m |
| Material | Stainless Steel (304) |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction