missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Innovative Integra-Guard Columns
Click to view available options
Length (Metric):
30 m
Description
- Length: 30m
- I.D.: 0.25mm
- Temperature Limits: -60 to 330/350°C (-76 to 626/662°F)
Specifications
Specifications
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Rxi™-5Sil MS |
| For Use With (Application) | Hydrocarbon Analysis, Polycyclic Aromatic Compounds, Chlorinated Hydrocarbons, Phthalates, Phenols, Amines, Organochlorine Pesticides, Organophosphorous Pesticides, Drugs, Solvent Impurities Analysis, Hydrocarbon Analysis |
| Particle Size | 0.5 μm |
| Temperature Range | -60°C to +330/350°C |
| Film Thickness | 0.5 μm |
| Length (Metric) | 30 m |
| Polarity | Low polar |
| Coating | Fused Silica |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction