missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Innovative Integra-Guard Columns
Click to view available options
Length (Metric):
30 m
Description
- Low-polarity phase
- Crossbond diphenyl dimethyl polysiloxane
- General purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners, essential oils, semivolatiles
- Equivalent to USP G27 and G36 phases
Note
The DB-5MS is a silarylene-based polymer equivalent to the Rxi-5Sil MS.
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| Max. Temperature | 350°C |
| Type | Rtx-5MS GC-MS Column |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Rtx™-5 MS |
| USP Type | G27, G36 |
| For Use With (Application) | Hydrocarbon Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | -60°C to +330/350°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction