missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Innovative Integra-Guard™ Rtx™-1301 Columns

Product Code. 12968679
Encompass_Preferred
Click to view available options
Length (Metric):
30 m
This item is not returnable. View return policy

Product Code. 12968679

Brand: Restek™ 16085126

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Incorporate both guard column and analytical column in a continuous length of tubing

  • Eliminate connection, all connection-associated problems
  • Guard column section marked separately from analytical column, using high-temperature string

Specifications

Max. Temperature 350°C
Diameter (Metric) Inner 0.53 mm
Stationary Phase Rtx™-1301
USP Type G43
For Use With (Application) Alcohol Analysis, Oxygenates Analysis, Residual Solvents Analysis, Volatile Organic Compounds Analysis
Particle Size 3 μm
Temperature Range -20°C to +280°C
Film Thickness 3 μm
Length (Metric) 30 m
Coating Fused Silica
Includes 5m Integra guard column
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.