missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Inlet Liners for Splitless Injection - Recessed Gooseneck with FS Wool
Description
- Base easily packs with wool for dirty samples >2μL
- Geometry: Recessed Single Taper
- Material: Borosilicate Glass
- Liner ID: 4.0mm
- OD: 6.5mm
- Length: 78.5mm
Specifications
Specifications
| Quantity | 5/Pk. |
| Length (Metric) | 0.78 cm |
| Packing Material | Deactivated Wool |
| Product Type | IP Recessed Gooseneck Single Taper Inlet Liner |
| Diameter (Metric) Inner | 0.4 cm |
| Diameter (Metric) Outer | 0.65 cm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?