missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Inlet Liners for Splitless Injection—Gooseneck Splitless

Product Code. p-2429702
Encompass_Preferred
Click to view available options
Quantity:
25/Pk.
5/Pk.
Each
Diameter (Metric) Inner:
0.2 cm
0.4 cm
Packing Material:
Glass Wool
No FS Wool
This item is not returnable. View return policy

Product Code. 12922839

Brand: Restek™ 20798

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Useful for splitless mode of operation and slow injections, small (<2μL) sample volumes, and high-boiling point solvent systems

  • Compatible with Agilent™/Finnigan columns
  • Liners should be packed with wool or fused silica beads to trap nonvolatile residue and prevent column contamination when analyzing dirty samples

Specifications

Quantity Each
Length (Metric) 7.85 cm
Packing Material No FS Wool
Product Type IP Gooseneck Splitless Single Taper Inlet Liner
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.65 cm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.