missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Inlet Liners for Split Injection - Split Precision™ Liner
Description
- Geometry: Precision
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- Packing: Deactivated Wool
- Liner ID: 4mm
- OD: 6.3mm
- Length: 78.5mm
Specifications
Specifications
| Quantity | 5/Pk. |
| Length (Metric) | 7.85 cm |
| Packing Material | Deactivated Wool |
| Product Type | IP Precision Inlet Liner |
| Diameter (Metric) Inner | 0.4 cm |
| Diameter (Metric) Outer | 0.63 cm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?