missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Inlet Liner Seals for Varian 1177 Injectors
Click to view available options
Quantity:
10/Pk.
50/Pk.
Diameter (Metric) Inner:
0.635 cm
0.65 cm
Unit Size:
Pack of 50
Description
- High thermal stability at injection port temperatures up to 450°C
- For split or splitless liners
Specifications
Specifications
| Quantity | 10/Pk. |
| Temperature (Metric) Max | 450°C |
| Product Type | O-ring |
| Diameter (Metric) Inner | 0.635 cm |
| For Use With (Equipment) | Split Liners, Agilent and Bruker/Varian 1177 Injectors |
| Liner Material | Graphite |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction