missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Indicating Oxygen Traps

Product Code. 13101412
Encompass_Preferred
Click to view available options
Connection Type:
0.12 in. Fitting
0.25 in. Fitting
This item is not returnable. View return policy

Product Code. 13101412

Brand: Restek™ 22011

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Prepurged for fast stabilization time

  • Feature a heavy-walled glass body to prevent oxygen and water diffusion
  • Indicator changes from light green to grey as oxygen is trapped
  • Heavy-walled glass body, protected by polycarbonate sleeve, prevents oxygen and water infusion
  • Prepurged for fast stabilization
  • 100psi (689 kPa) maximum operating pressure
  • Reduces oxygen to 0.1 ppm.
  • 10μm frits at inlet and outlet
  • 10 x 1.25 in.

Specifications

Color Indicator Yes
Connection Type 0.25 in. Fitting
Type Indicating Oxygen Trap
Efficiency 0.1ppm
Gases Measured Oxygen
Housing Material Polycarbonate
Includes Vespel™ sealing rings
Material Glass
Pressure 100 psi
Length (English) 10 in.
Length (Metric) 25.4 cm
Diameter (English) Outer 1.25 in.
Diameter (Metric) Outer 3.2 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.