missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Indicating Moisture Trap
Description
- Reduces water to less than 10ppb
- Prepurged for fast stabilization
- Reduces noise from high-sensitivity detectors
- Heavy-walled glass body prevents oxygen and water infusion
- Indicator changes color at 5% relative humidity from yellowish-green to blue
- A 10μm frit prevents microparticulate damage to needle valves and flow controllers
- Maximum operating pressure: 100 psi (689 kPa)
- Dimensions: 13L x 2 in. dia. (33 x 5.1cm)
- For 1/4 in. fittings.
Specifications
Specifications
| Capacity (English) | 0.21 oz. H2O |
| Capacity (Metric) | 6 g H2O |
| Connection Type | 0.25 in. Fitting |
| Type | Indicating Moisture Trap |
| Efficiency | 10ppb |
| Flow Rate | 1 L/min. |
| Material | Glass |
| Pressure | 100 psi |
| Length (English) | 13 in. |
| Length (Metric) | 33 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?