missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Indicating Moisture Traps

Product Code. 13131412
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
6 g H2O
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
13131412 6 g H2O
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13131412 Supplier Restek™ Supplier No. 22014
 Restricted Item
Estimated Shipment: 15-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
  • Feature a heavy-walled glass body to prevent oxygen and water diffusion
  • Color indicator notifies user as moisture is trapped

Indicating Moisture Traps:
Reduce water to less than 10ppb; also decrease noise for high-sensitivity detectors. Indicator changes color at 5% relative humidity. A 40μm frit protects needle valves and flow controllers from microparticulate damage. Dimensions: 13L x 2 in. dia. (33 x 5.1cm). Choice of 1/8 in. or 1/4 in. fittings.

Specifications

Capacity (English) 0.21 oz. H2O
Capacity (Metric) 6 g H2O
Connection Type 0.125 in. Fitting
Type Indicating Moisture Trap
Efficiency 10ppb
Flow Rate 1 L/min.
Material Glass
Pressure 100 psi
Length (English) 13 in.
Length (Metric) 33 cm
Diameter (English) Outer 2 in.
Diameter (Metric) Outer 5.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.