Learn More
Restek™ Hydroguard Water-Resistant Fused Silica Guard Tubing
Description
A unique deactivation chemistry of column tubing creates a high-density surface that is not readily attacked by aggressive hydrolysis. The high-density surface coverage of the Hydroguard deactivation layer effectively prevents water vapor from reaching the surface beneath. Use Hydroguard tubing for connecting GCs to these devices like headspace analyzers, air analysis equipment and concentrator units, purge-and-trap systems.
- Tested with a comprehensive test mix, to ensure high inertness
- Maximum temperature: 325°C
- I.D.; 0.53mm
- O.D.: 0.69 ± 0.05mm
- Length: 5m
Order Info
Certificates of analysis for new 5m and 10m Restek guard columns are now available electronically.
Specifications
Specifications
| Max. Temperature | 325°C |
| Type | Hydroguard Fused Silica Guard Columns and Transfer Lines |
| Diameter (Metric) Inner | 0.53 mm |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.