missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Hydroguard™ Fused Silica Transfer Tubing

Product Code. 12985259
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Overall Length (Metric):
30 m
60 m
Packaging Quantity:
6/Pk.
Each
This item is not returnable. View return policy

Product Code. 12985259

Brand: Restek™ 10086

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Extend analytical column lifetime by preventing degradation from harsh steam-cleaning water injections.

A unique deactivation chemistry of column tubing creates a high-density surface that is not readily attacked by aggressive hydrolysis. The high-density surface coverage of the Hydroguard deactivation layer effectively prevents water vapor from reaching the surface beneath. Use Hydroguard tubing for connecting GCs to these devices like headspace analyzers, air analysis equipment and concentrator units, purge-and-trap systems.

  • Tested with a comprehensive test mix, to ensure high inertness
  • Maximum temperature: 325°C

Specifications

Type Tubing
Diameter (Metric) Outer 0.45 ± 0.04 mm
Diameter (Metric) Inner 0.32 mm
Packaging Quantity Each
Overall Length (Metric) 30 m
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.