missing translation for 'onlineSavingsMsg'
Learn More

Restek™ HPLC 30-Column Storage Cabinet

Product Code. 12779746
Encompass_Preferred
Change view
Click to view available options
Holds:
30 columns (minimum 100 mm L)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
12779746 30 columns (minimum 100 mm L) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12779746 Supplier Restek™ Supplier No. 25159
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Saves space and protects columns.

Specifications

Product Type HPLC column storage Cabinet
Dimensions (L x W x H) 17 x 15 x 3 in.
Door Type Hinged door is clear for quick identification of column labels or tags
For Use With (Application) Easy-to-install cabinet saves space and protects columns, the hinged door is clear to allow quick identification of column labels or tags
For Use With (Equipment) HPLC columns (min. 100mm L)
Holds 30 columns (minimum 100 mm L)
Includes Hinged door
Mounting Type Easy-to-install, wall-mountable (screws not included)
Material PVC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.