missing translation for 'onlineSavingsMsg'
Learn More

Restek™ High-Temperature String

Product Code. 13051560
Encompass_Preferred
Click to view available options
Overall Length (Metric):
10 m
450 m
This item is not returnable. View return policy

Product Code. 13051560

Brand: Restek™ 20109

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use to restring capillary columns, attach column connectors to column cages, or hold the column in the GC oven.

  • Capable of withstanding temperatures to 400°C

Specifications

Type High-Temperature String
Overall Length (Metric) 10 m
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.