missing translation for 'onlineSavingsMsg'
Learn More

Restek™ High-Capacity Oxygen and Moisture Traps

Product Code. 13171402
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
0.021 oz. O2, 0.07 oz. H2O
0.56 oz. H2O
Capacity (Metric):
16 g H2O
600 mg O2, 2 g H2O
Connection Type:
0.12 in. Fitting
0.25 in. Fitting
Flow Rate:
1.25 L/min.
3 L/min. at 32 psi
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Capacity (Metric) Connection Type Flow Rate Unit Size
13171402 0.56 oz. H2O 16 g H2O 0.12 in. Fitting 1.25 L/min. -
13081820 0.021 oz. O2, 0.07 oz. H2O 600 mg O2, 2 g H2O 0.12 in. Fitting 3 L/min. at 32 psi Each
13071820 0.021 oz. O2, 0.07 oz. H2O 600 mg O2, 2 g H2O 0.25 in. Fitting 3 L/min. at 32 psi Each
12952569 0.56 oz. H2O 16 g H2O 0.25 in. Fitting 1.25 L/min. -
10217464 0.56 oz. H2O 16 g H2O 0.12 in. Fitting 1.25 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 13171402 Supplier Restek™ Supplier No. 21997
 Restricted Item
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reduce oxygen or water to less than 15ppb

High-capacity Oxygen Traps
purify more than five 200 cu.ft. cylinders. Remove up to 2g of moisture and 600mg of oxygen.

High-capacity Moisture Traps
are purged with ultra-high–purity helium and shipped ready to use.

Order Info

Dimensions for the oxygen and moisture traps: 11L x 1.5 in. dia. (28 x 3.8cm).

Specifications

Capacity (English) 0.56 oz. H2O
Capacity (Metric) 16 g H2O
Connection Type 0.12 in. Fitting
Type High Capacity Moisture Trap
Efficiency 15ppb
Flow Rate 1.25 L/min.
For Use With (Equipment) Purged with ultra high purity Helium
Material Nickel-plated Brass
Temperature (English) Maximum 212°F
Temperature (Metric) Maximum 100°C
Length (English) 11 in.
Length (Metric) 28 cm
Diameter (English) Outer 1.5 in.
Diameter (Metric) Outer 3.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.