Learn More
Restek™ High-Capacity Oxygen and Moisture Traps
Reduce oxygen or water to less than 15ppb
Brand: Restek™ 20638
Code : Z3
Additional Details : Weight : 1.00000kg
Description
High-capacity Oxygen Traps purify more than five 200 cu.ft. cylinders. Remove up to 2g of moisture and 600mg of oxygen. High-capacity Moisture Traps are purged with ultra-high–purity helium and shipped ready to use.
Order Info
Dimensions for the oxygen and moisture traps: 11L x 1.5 in. dia. (28 x 3.8cm).
Specifications
0.56 oz. H2O | |
0.25 in. Fitting | |
15ppb | |
Purged with ultra high purity Helium | |
212°F | |
11 in. | |
1.5 in. |
16 g H2O | |
High Capacity Moisture Trap | |
1.25 L/min. | |
Nickel-plated Brass | |
100°C | |
28 cm | |
3.8 cm |