missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Headspace Autosampler Vials
Description
- Compatible with numerous instruments
- Color: Clear
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 23 mm |
| Volume (Metric) | 10 mL |
| For Use With (Application) | Concentration and analysis of volatile organic compounds |
| Height (English) | 1.81 in. |
| Base Style | Round bottom |
| Closure Type | Crimp Cap |
| Quantity | 1000 Pk. |
| Closure Size | 20 mm |
| Height (Metric) | 46 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?