missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Headspace 20mm Autosampler Vials

Product Code. 13176892
Encompass_Preferred
Click to view available options
Volume (Metric):
6 mL
10 mL
20 mL
27 mL
Base Style:
Flat bottom
Round bottom
Quantity:
100 Pk.
1000 Pk.
This item is not returnable. View return policy

Product Code. 13176892

Brand: Restek™ 21160

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use in the concentration and analysis of volatile organic compounds

  • Compatible with numerous instruments
  • Color: Clear

Specifications

Color Clear
Diameter (Metric) Outer 30 mm
Volume (Metric) 27 mL
For Use With (Application) Concentration and analysis of volatile organic compounds
Height (English) 2.36 in.
Base Style Flat bottom
Closure Type Crimp Cap
Height (Metric) 60 mm
Quantity 100 Pk.
Closure Size 20 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.