missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Handheld Electronic Leak Detector
Description
- For troubleshooting and routine maintenance of gas chromatograph
- Detectable Gases: Helium, nitrogen, argon, carbon dioxide, hydrogen
- Battery: Rechargeable lithium ion internal battery pack (12 hours normal operation)
- Operating Temperature Range: 32°-120°F (0°-48°C)
- Humidity Range: 0-97%
- Minimum Detectable Gas Limits and Indicating LED Color: Helium, 1.0 x 10-5, red LED; Hydrogen, 1.0 x 10-5, red LED; Nitrogen, 1.4 x 10-3, yellow LED; Argon, 1.0 x 10-4, yellow LED; Carbon dioxide, 1.0 x 10-4, yellow LED
Specifications
Specifications
| For Use With (Equipment) | Gas chromatography systems |
| Type | Handheld Electronic Detector |
| For Use With (Application) | Detection of Helium, Nitrogen, Argon, Carbon Dioxide, Hydrogen |
| Temperature Range | 0°C to 48°C |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction