missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ GRAPHPACK 3D/2 Ferrules
Click to view available options
For Use With (Equipment):
0.25 mm I.D. Column
0.32 mm I.D. Column
Diameter (Metric) Inside:
0.04 cm
0.05 cm
Description
GRAPHPACK technology provides a complete system that quickly and reliably makes a leak-tight, low-dead-volume connection. The central component is a metal-jacketed graphite ferrule.
Specifications
Specifications
| Type | Graphpack 3D/2 Ferrule |
| Diameter (English) Inside | 0.015 in. |
| For Use With (Equipment) | 0.25 mm I.D. Column |
| Material | Graphite |
| Diameter (Metric) Inside | 0.04 cm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction