missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Graphite Sealing Ring and Washer for TRACE and Focus SSL Instruments
Click to view available options
For Use With (Equipment):
Thermo Scientific TRACE, 8000, 8000 TOP, Focus SSL Instruments
Description
- Fits 8mm O.D. liners
- Max. Temperature: 450°C
Specifications
Specifications
| For Use With (Application) | Fits 8 mm O.D. Liners |
| For Use With (Equipment) | Thermo Scientific TRACE, 8000, 8000 TOP, Focus SSL Instruments |
| Max. Temperature (Metric) | 450°C |
| Quantity | 1/Ea. |
| Type | Graphite Sealing Ring |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction