missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Fittings: Front Ferrules
Description
- Available in brass or stainless-steel materials
Specifications
Specifications
| Type | Front Ferrule |
| Size (English) | 0.062 in. |
| Size (Metric) | 0.15 cm |
| For Use With (Equipment) | Parker Fitting |
| Material | Brass |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?