missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ FID Gauge Pack for Agilent 5890 GCs
Description
- Pressure regulators and gauges for air and hydrogen
- 1/8 in. bulkhead allows easy hookup to instrument
- Rated for inlet pressures to 250psi (1,724 kPa)
- Rated for outlet pressures of 0 to 60psi (0 to 414 kPa)
Specifications
Specifications
| Type | FID Gauge Pack |
| Packaging Quantity | 1 Each |
| For Use With | Agilent 5890 GCs |
| Pressure | Inlet: 250 psi (1724 kPa), Outlet: 0 to 60 psi (0 to 414 kPa) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?