missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Ferrules for M4 Fittings
Click to view available options
Diameter (Metric) Inside:
0.4 mm
0.5 mm
0.8 mm
Quantity:
10/Pk.
Unit Size:
Pack of 10
Description
- 100% graphite
- Made of high-purity materials that will not contribute background impurities for sensitive and selective detectors
- Designed to seat securely in a variety of chromatography tube and pipe fittings
- High-density and contain no binders that can off-gas or absorb analytes
- With a smoother surface and cleaner edges that conventional graphite ferrules
- Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
- Stable to 450°C (842°F)
Specifications
Specifications
| Type | Ferrule |
| Temperature (Metric) Max | 450°C |
| For Use With (Equipment) | M4 Fittings for QCQ Thermo Finnigan 8000 and TRACE 2000 Columns |
| Material | Graphite |
| Quantity | 10/Pk. |
| Includes | 10/Pk. |
| Diameter (Metric) Inside | 0.5 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction