missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Ferrules for M4 Fittings

Product Code. 10034943
Encompass_Preferred
Click to view available options
Diameter (Metric) Inside:
0.4 mm
0.5 mm
0.8 mm
Quantity:
10/Pk.
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10034943

Brand: Restek™ 20285

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For QCQ Thermo™ Finnigan™ 8000 and Trace™ 2000 columns

  • 100% graphite
  • Made of high-purity materials that will not contribute background impurities for sensitive and selective detectors
  • Designed to seat securely in a variety of chromatography tube and pipe fittings
  • High-density and contain no binders that can off-gas or absorb analytes
  • With a smoother surface and cleaner edges that conventional graphite ferrules
  • Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
  • Stable to 450°C (842°F)

Specifications

Type Ferrule
Temperature (Metric) Max 450°C
For Use With (Equipment) M4 Fittings for QCQ Thermo Finnigan 8000 and TRACE 2000 Columns
Material Graphite
Quantity 10/Pk.
Includes 10/Pk.
Diameter (Metric) Inside 0.8 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.