missing translation for 'onlineSavingsMsg'
Learn More

Restek™ ELCD Supplies

Product Code. p-64328
Encompass_Preferred
Click to view available options
Diameter (English) Inner:
0.781 in.
1.375 in.
Model:
103 C
108
This item is not returnable. View return policy

Product Code. 12982599

Brand: Restek™ 20676

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

UV energy emitting PID lamps for use with ELCD detectors.

Model 108

  • Offers both 10.0 and 10.6 eV potential
  • Base Dia.: 0.781 in.
  • Used in Tracor, OI, and Baseline instruments

Model 103C

  • Base Dia.: 1.375 in.
  • Used in HNU and SRI detectors

Specifications

Type Lamp
Diameter (English) Inner 1.375 in.
Model 103 C
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.