missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Dual Vespel™ Ring Inlet Seals
Click to view available options
Diameter (Metric) Inner:
1.2 mm
Description
- Washerless, Leak-Tight 1.2mm Seals for Agilent GCs
- Two per pack
- Does not require retightening of reducing nut after several oven cycles
- Same price as the regular inlet seals with washers
- Siltek treatment provides enhanced inertness versus stainless steel
- Our patented dual Vespel ring inlet seal greatly improves injection port performance
- It stays sealed, even after repeated temperature cycles, without retightening the reducing nut
- This seal features two soft Vespel rings, one embedded in its top surface and the other embedded in its bottom surface
- The rings will not harm the critical seal in the injector body, or any other surface, and are outside the sample flow path
- Use a stainless steel seal for analyses of unreactive compounds
- To reduce breakdown and adsorption of active compounds, use a gold-plated or Siltek-treated seal
Specifications
Specifications
| Diameter (Metric) Inner | 1.2 mm |
| Material | Siltek-treated |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction