missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Double Gooseneck Splitless Liners for Thermo™ TRACE™ and Focus™ SSL
Click to view available options
Liner Material:
Glass (Closure Liner)
Siltek (Closure Liner)
Deactivation:
Base Deactivated
Siltek
Standard
Quantity:
1/Ea.
5/Pk.
Description
4.0 mm ID Double Taper Inlet Liner for Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets
Specifications
Specifications
| Deactivation | Base Deactivated |
| Quantity | 5/Pk. |
| Length (Metric) | 105 mm |
| Diameter (Metric) Outer | 8 mm |
| Liner Material | Glass (Closure Liner) |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction