missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Direct Injection (DI) Uniliner Liners for Agilent 5890 Packed Column GC

Product Code. p-3181218
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
1.5 mm
Quantity:
25/Pk.
5/Pk.
Each
This item is not returnable. View return policy

Product Code. 13154262

Brand: Restek™ 20964

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use with 0.25, 0.32, and 0.53mm ID capillary columns

  • Press-Tight™ taper forms dead volume free connection to column
  • Minimizes solvent and peak tailing
  • Can be removed from the septum nut weldment

Specifications

Quantity Each
Length (Metric) 9.3 cm
Product Type DI Uniliner Liner
Diameter (Metric) Inner 1.5 mm
Diameter (Metric) Outer 0.3 cm
For Use With (Equipment) Agilent 5890 Packed Column GC, 0.25, 0.32, and 0.53 mm I.D. Capillary Columns
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.