missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Direct Injection (DI) Uniliner Liners for Agilent 5890 Packed Column GC
Click to view available options
Diameter (Metric) Inner:
1.5 mm
Quantity:
25/Pk.
5/Pk.
Each
Description
- Press-Tight™ taper forms dead volume free connection to column
- Minimizes solvent and peak tailing
- Can be removed from the septum nut weldment
Specifications
Specifications
| Quantity | 25/Pk. |
| Length (Metric) | 9.3 cm |
| Product Type | DI Uniliner Liner |
| Diameter (Metric) Inner | 1.5 mm |
| Diameter (Metric) Outer | 0.3 cm |
| For Use With (Equipment) | Agilent 5890 Packed Column GC, 0.25, 0.32, and 0.53 mm I.D. Capillary Columns |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction