missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Direct Injection (DI) Glass Inserts for Agilent 5890 Packed Column GC
Click to view available options
Quantity:
5/Pk.
Description
- Tolerances closely controlled
- Can be removed from the septum nut weldment
- OD:3.0mm
Specifications
Specifications
| Quantity | 5/Pk. |
| Length (Metric) | 9.3 cm |
| Product Type | DI Glass Inserts |
| Diameter (Metric) Inner | 0.17 cm |
| Diameter (Metric) Outer | 0.3 cm |
| For Use With (Equipment) | Agilent 5890 Packed Column GC |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction