missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ DI Liners for Agilent GCs (0.25/0.32/0.53mm ID)
Click to view available options
Quantity:
5/Pk.
Each
Deactivation:
Intermediate Polarity
Siltek
Unit Size:
Pack of 5
Description
- Trace, active samples, high recovery and linearity
- Geometry: Drilled uniliner (hole near top)
- Material: Borosilicate Glass
- Packing: Deactivated Wool
- Liner ID: 4mm
- OD: 6.3mm
- Length: 78.5mm
Specifications
Specifications
| Deactivation | Intermediate Polarity |
| Includes | Hole near top |
| Quantity | Each |
| Length (Metric) | 7.85 cm |
| Packing Material | Deactivated Wool |
| Product Type | IP Drilled Uniliner Inlet Liner |
| Diameter (Metric) Inner | 0.4 cm |
| Diameter (Metric) Outer | 0.63 cm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction