missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Convenience Kits with Vial, Cap, and Septa: Untreated

Product Code. p-3181105
Encompass_Preferred
Click to view available options
Color:
Amber
Clear
Quantity:
100/Pk.
1000/Pk.
Septum:
Rubber
This item is not returnable. View return policy

Product Code. 13136922

Brand: Restek™ 21196

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Available with or without white graduated marking spots

  • Vials packaged in a clear-lid tray
  • Caps with septa packaged in a plastic bag

Specifications

Color Clear
Volume (Metric) 2 mL
Septum Rubber
Material (Seal) Silver
Closure Material PTFE
Closure Type Crimp Cap
Quantity 100/Pk.
Closure Size 11 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.